Beli saklar on off di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Visero Saklar On/Off Kotak 4 Pin
    Mulai

    Rp3.900

    Visero Saklar On/Off Kotak 4 Pin
    atribut:
    • Size (cm): 3x2.5
    • Number of Pin: 4
  2. RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)
    Mulai

    Rp239.900

    RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)
    Deskripsi:
    RS PRO Illuminated DPST, On-None-Off Rocker SwitchWhen you need a power switch that's easy to see, use this RS PRO product. It has a red actuator button that's illuminated, so it will stand out on your panel. The rocker design is highly tactile and comes ready labelled with universal on and off symbols, making it simple to use.This single throw switch is quick to install with moulded snap fittings and quick-connect tabs to minimise machine or appliance downtime. An expected mechanical lifespan of 50,000 cycles makes it a long-lasting switch for controls that are frequently used.This product has been thoroughly tested. It meets British Standard EN 61058 as a safe appliance switch and additionally meets both CE (European Conformity) and UL (Underwriters Laboratories) product safety standards, so it's suitable for use throughout Europe and the USA. Illuminated rocker switches are useful on computers, peripherals and medical instrumentation.
    atribut:
    • AC Voltage Rating (V): 125, 250
    • Actuator Color: Red
    • Actuator Shape: Rectangular
    • Contact Configuration: DPST
    • Illuminated: Yes
    • Mechanical life: 50000 Cycles
    • Panel Cutout Height (mm): 28.2
    • Panel Cutout Size (mm): 28.2x22.3
    • Panel Cutout Width (mm): 22.3
    • Switch Operation: On-Off
    • contact Current Rating (A): 20
  3. KASUGA Power Switch
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  4. KASUGA Rainproof Type On, Off
    Mulai

    Rp489.900

    KASUGA Rainproof Type On, Off
    Deskripsi:
    A push button switch for operating an electromagnetic switch. The rainproof type has a structure that is not harmfully affected by rainfall in the range of 60 ° from the vertical, and is used by attaching it to the surface of equipment or walls.General opening and closing* The applicable cable finish outer diameter is the size when the attached cable bushing is used.
    atribut:
    • Material: Case: ABS resin (black) Cover: ABS resin (equivalent to 5Y7/1)
    • Button Characters: ON, OFF
    • Rating (A): C250V-5, C500V-1
    • Width (mm): 126
    • Height (mm): 41
    • Length (mm): 52
  5. LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)
    Mulai

    Rp22.900

    LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)
    Deskripsi:
    Lazaro Switch Untuk Mesin Las 30A 4 PinFungsi = Sparepart untuk travo las 85A - 200A
    atribut:
    • Type: 4 pin
    • Voltage (V): 250 AC
    • Maximum Current (A) : 30
  6. TRUSCO Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
    Mulai

    Rp98.900

    TRUSCO Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
  7. Yoshinobu Snap Ring Internal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    Yoshinobu Snap Ring Internal
    Deskripsi:
    Snap ring dari Yoshinobu memiliki variasi bore (lubang) 20-62 mm cocok untuk industri otomotif, perbengkelan, dan manufaktur
    atribut:
    • Material: Steel
  8. DV Push Button Power (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    DV Push Button Power (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Control Switch. High Quality Material.
    atribut:
    • Control Switch: ON - OFF
    • Voltage Rate (V): 400
  9. Fort Toggle Switch (Saklar Tuas)
    Mulai

    Rp11.900

    Fort Toggle Switch (Saklar Tuas)
    atribut:
    • Ampere (A): 15
  10. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  11. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  12. EIGHT Ball Point Hexagon Wand Wrench
    Mulai

    Rp90.900

    EIGHT Ball Point Hexagon Wand Wrench
    atribut:
    • Type: Extra long
    • Point Shape: Ball point
    • Size Standard: Milli
    • Shape: L type
  13. MIDEA Water Dispenser YD Series Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp839.900

    MIDEA Water Dispenser YD Series Bottom Loading (Galon Bawah)
    Deskripsi:
    Dispenser air bottom loading dengan daya listrik rendah hingga 190 Watt yang sudah dilengkapi child lock sebagai pengaman untuk anak.
    atribut:
    • SNI License: Yes
    • SNI Number: 735/LSPr-058-IDN/003/12/2022
  14. TRUSCO Snap Ring
    Mulai

    Rp98.900

    TRUSCO Snap Ring
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
    atribut:
    • Specifications: For Hole
  15. KASUGA Push Button Power Switch (Saklar Tekan)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp369.900

    KASUGA Push Button Power Switch (Saklar Tekan)
    Deskripsi:
    An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
  16. TEMPCO Lead, Hookup & Machine Tool Cable (Kabel Hookup)
    Mulai

    Rp1.999.900

    TEMPCO Lead, Hookup & Machine Tool Cable (Kabel Hookup)
    Deskripsi:
    Lead wire is a small- to medium-gauge wire (22 to 10 AWG) with an insulated conductor for use in high-temperature environments. The insulation won't melt and safeguards the conductor core from heat to extend machinery life. High-temperature lead wire is typically used to create electrical connections and provide power in industrial heaters, furnaces, cement kilns, and food-service appliances.
Daftar Harga saklar on off Terbaru October 2026
SANEI Aksesoris Saklar On/Off Pompa AirRp23.900
Visero Saklar On/Off Kotak 4 PinRp3.900
RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)Rp239.900
KASUGA Power SwitchRp199.900
KASUGA Rainproof Type On, OffRp489.900
LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)Rp22.900
TRUSCO Retaining Ring Pack for Holes,Spring Steel HRC44 - 53Rp98.900
Yoshinobu Snap Ring InternalRp27.900
CPT National On/Off Switch For Generator 1250Rp5.900
DV Push Button Power (Saklar Tombol/Saklar Tekan)Rp30.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)